Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joint Clamp, PK12

  • Mfr # 675300-0024

  • Zoro # G7377846


product price: $98.99
/pk 12, $8.25/ea
Free Shipping & Returns

Key Features

Material
Polyacetal
Product Type
Joint Clamp
Features
Can be Autoclaved to 200 Degrees C, Joint Clamps are Conveniently Color Coded to Help with Size Identification
Autoclavable
Yes
Type
Joint Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675300-0024
Zoro #
G7377846
UPC #
-
Country of Origin
United States

Details

Material
Polyacetal
Item
Joint Clamp
Product Type
Joint Clamp
Features
Can be Autoclaved to 200 Degrees C, Joint Clamps are Conveniently Color Coded to Help with Size Identification
Autoclavable
Yes
Type
Joint Clamp

Description

Joint Clamp, USP Specification Not Applicable, Product Type Joint Clamp, Type Joint Clamp, Material Polyacetal, Autoclavable Yes, Features Can be Autoclaved to 200 Degrees C, Joint Clamps are Conveniently Color Coded to Help with Size Identification, Standards Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.