Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 100ml, Glass, Clear

  • Mfr # 15097-100

  • Zoro # G0056948


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Diameter
53 mm
Capacity
100mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15097-100
Zoro #
G0056948
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
53 mm
Labware Height - Metric
110 mm
Height
110mm
Body Diameter - Metric
53 mm
Overall Height - Metric
110 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Capacity
100mL
Labware Closure Color
Red
Graduation Range
Not Specified
Labware Basic Material
Glass
Glassware Class
A
Labware Capacity - Metric
100 mL
Labware Closure Liner Material
PTFE
Labware Body Color
Clear
Labware Closure Material
PTFE
Sterile/Non-Sterile
Non-Sterile
Special Features
Bottle Necks are Standard Taper Ground to Accept Flathead Color-Coded PTFE Stoppers, Manufactured from 33 Expansion, Low Extractable
Capacity - English
3.38 fl oz
Clarity
Transparent
USP Specification
Type I
Basic Material
Glass
Capacity - Metric
100 mL
ASTM Specification
E438 Type I
Body Material
Borosilicate Glass
Graduated
No
Body Color
Clear
Closure Liner Material
PTFE
Bottle Type
Solution
Closure Color
Red

Description

Bottle, Body Color Clear, Body Diameter - Metric 53 mm, Bottle Type Solution, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Overall Height - Metric 110 mm, Closure Liner Material PTFE, Closure Color Red, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.