Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 160ml, Glass, Clear, PK48

  • Mfr # 14925-160

  • Zoro # G0057246


product price: $536.99
/pk 48, $11.19/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
Yes
Mouth
Narrow
Shape
Square
Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14925-160
Zoro #
G0057246
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
45 mm
Labware Screw Closure Size
28-400 mm
Depth
45mm
Labware Depth - Metric
45 mm
Height
150mm
Labware Height - Metric
150 mm
Width
45mm
Labware Width - Metric
45 mm
Screw Closure Size
28-400 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
45 mm
Overall Depth - Metric
45 mm
Mouth Size
Narrow
Overall Height - Metric
150 mm
Overall Width - Metric
45 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
Yes
Mouth
Narrow
Shape
Square
Capacity
160mL
Bottle/Jar Shape
Square
Labware Capacity - English
5.5 oz
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Closure Material
Phenolic
Labware Capacity - Metric
160 mL
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
For General Use, Especially Water Sampling, Milk Dilutions and Tissue Culture Work, Smooth Marking Spot, Bottles Have a Square Cross-Section, Replacement 28-400 Cap is 14255-28
Closure Type
Screw On
Capacity - English
5.41 fl oz
Clarity
Transparent
Capacity - Metric
160 mL
Closure Color
Black
USP Specification
Type I
Bottle Type
Milk Dilution
Body Material
Borosilicate Glass
Closure Liner Material
Rubber
Graduated
Yes
Body Color
Clear
Basic Material
Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 45 mm, Capacity - Metric 160 mL, Capacity - English 5.41 fl oz, Overall Height - Metric 150 mm, Closure Liner Material Rubber, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type I, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.