Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 250ml, Glass, Clear, PK6

  • Mfr # 15097-250

  • Zoro # G0056911


product price: $354.99
/pk 6, $59.17/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Diameter
72 mm
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15097-250
Zoro #
G0056911
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
72 mm
Labware Height - Metric
145 mm
Height
145mm
Mouth Size
Narrow
Body Diameter - Metric
72 mm
Overall Height - Metric
145 mm

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Capacity
250ml
Labware Capacity - Metric
250 mL
Glassware Class
A
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Closure Liner Material
PTFE
Labware Closure Material
PTFE
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Bottle Necks are Standard Taper Ground to Accept Flathead Color-Coded PTFE Stoppers, Manufactured from 33 Expansion, Low Extractable
Bottle Type
Solution
ASTM Specification
E438 Type I
Capacity - Metric
250 mL
USP Specification
Type I
Closure Liner Material
PTFE
Capacity - English
8.45 fl oz
Graduated
No
Body Material
Borosilicate Glass
Basic Material
Glass
Body Color
Clear
Clarity
Transparent
Closure Color
Gray

Description

Bottle, Body Color Clear, Body Diameter - Metric 72 mm, Bottle Type Solution, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 145 mm, Closure Liner Material PTFE, Closure Color Gray, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.