Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 4000ml, Glass, Clear

  • Mfr # 14960-4

  • Zoro # G0057191


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
167 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14960-4
Zoro #
G0057191
UPC #
-
Country of Origin
India

Dimensions

Diameter
167 mm
Labware Height - Metric
310 mm
Height
310mm
Overall Height - Metric
310 mm
Mouth Size
Narrow
Body Diameter - Metric
167 mm

Details

Item
Serum Bottle
Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
4,000mL
Labware Closure Liner Material
Rubber
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Closure Color
White Clear
Labware Closure Type
Stopper
Labware Basic Material
Glass
Bottle/Jar Type
Serum
Labware Capacity - Metric
4 L
Includes Closure
Yes
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
Special Features
Kimble(R) KIMAX(R) Kimcote(R) Plastic-Coated Bottle with Rounded Shoulders, Neck is Tooled for a Uniform Fit with a #8 Rubber Stopper
Closure Type
Stopper
Closure Liner Material
Rubber
Graduated
No
Capacity - English
1 gal
Body Material
Borosilicate Glass
Closure Color
Clear/White
Capacity - Metric
4 L
Basic Material
Glass
Body Color
Clear
Bottle Type
Serum
Closure Included
Yes
USP Specification
Type I
ASTM Specification
E438 Type I
Clarity
Transparent

Description

Serum Bottle, Body Color Clear, Body Diameter - Metric 167 mm, Capacity - Metric 4 L, Capacity - English 1 gal, Overall Height - Metric 310 mm, Closure Included Yes, Closure Liner Material Rubber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.