Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 9000ml, Glass, Clear

  • Mfr # 14960-9

  • Zoro # G0057185


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
203 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14960-9
Zoro #
G0057185
UPC #
-
Country of Origin
China

Dimensions

Diameter
203 mm
Height
412mm
Labware Height - Metric
412 mm
Overall Height - Metric
412 mm
Body Diameter - Metric
203 mm
Mouth Size
Narrow

Details

Item
Serum Bottle
Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
9,000mL
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Capacity - Metric
9 L
Labware Closure Liner Material
Rubber
Includes Closure
Yes
Labware Closure Color
White Clear
Labware Closure Type
Stopper
Graduation Range
Not Specified
Bottle/Jar Type
Serum
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
Special Features
Kimble(R) KIMAX(R) Kimcote(R) Plastic-Coated Bottle with Rounded Shoulders, Neck is Tooled for a Uniform Fit with a #8 Rubber Stopper
Closure Type
Stopper
Body Material
Borosilicate Glass
Bottle Type
Serum
Capacity - Metric
9 L
USP Specification
Type I
ASTM Specification
E438 Type I
Closure Included
Yes
Graduated
No
Capacity - English
2 gal
Closure Liner Material
Rubber
Closure Color
Clear/White
Basic Material
Glass
Body Color
Clear
Clarity
Transparent

Description

Serum Bottle, Body Color Clear, Body Diameter - Metric 203 mm, Capacity - Metric 9 L, Capacity - English 2 gal, Overall Height - Metric 412 mm, Closure Included Yes, Closure Liner Material Rubber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.