Crystallizing Dish, 270mL, PK18
Mfr # 23000-9050
Zoro # G2615859
product price: $496.99
/pk 18, $27.61/ea
Free Shipping & Returns
Key Features
Material
Borosilicate Glass
Number of Wells
0
Dimensions
90 mm x 50 mm
Volume Capacity
270 mL
Product Type
Crystallizing Dish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23000-9050
Zoro #
G2615859
UPC #
-
Country of Origin
India
Dimensions
Dimensions
90 mm x 50 mm
Diameter - Metric
90 mm
Overall Height - Metric
50 mm
Details
Item
Crystallizing Dish
Material
Borosilicate Glass
Number of Wells
0
Volume Capacity
270 mL
Product Type
Crystallizing Dish
Description
Crystallizing Dish, Diameter - Metric 90 mm, Number of Wells 0, Material Borosilicate Glass, Volume Capacity 270 mL, Dimensions 90 x 50 mm, Product Type Crystallizing Dish, Includes Not Applicable, Overall Height - Metric 50 mm, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.