Zoro Homepage

Crystallizing Dish, 340mL, PK18

  • Mfr # 23000-10050

  • Zoro # G2615840


product price: $605.99
/pk 18, $33.67/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass
Number of Wells
0
Dimensions
100 mm x 50 mm
Volume Capacity
340 mL
Product Type
Crystallizing Dish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23000-10050
Zoro #
G2615840
UPC #
-
Country of Origin
China

Dimensions

Dimensions
100 mm x 50 mm
Overall Height - Metric
50 mm
Diameter - Metric
100 mm

Details

Item
Crystallizing Dish
Material
Borosilicate Glass
Number of Wells
0
Volume Capacity
340 mL
Product Type
Crystallizing Dish

Description

Crystallizing Dish, Diameter - Metric 100 mm, Number of Wells 0, Material Borosilicate Glass, Volume Capacity 340 mL, Dimensions 100 x 50 mm, Product Type Crystallizing Dish, Includes Not Applicable, Overall Height - Metric 50 mm, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.