Zoro Homepage

Stirring Rod, Borosilicate Glass, PK600

  • Mfr # 40500-200

  • Zoro # G2615247


product price: $616.99
/pk 600, $1.03/ea
Free Shipping & Returns

Key Features

Color
Clear
Shape
Round
Material
Glass
Size
5 mm x 200 mm
Standards
Federal Specification NNN-R-560 Type I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40500-200
Zoro #
G2615247
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5 mm x 200 mm
Overall Length - Metric
200 mm
Diameter - Metric
5 mm

Details

Color
Clear
Shape
Round
Material
Glass
Item
Stirring Rod
Standards
Federal Specification NNN-R-560 Type I
Coating
PTFE
Product Type
Stirring Rod

Description

Stirring Rod, Shape Round, Material Glass, Product Type Stirring Rod, Diameter - Metric 5 mm, Overall Length - Metric 200 mm, Overall Width - Metric Not Applicable, Color Clear, Standards Federal Specification NNN-R-560 Type I, Coating PTFE, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.