Zoro Homepage
This item is Discontinued.
Kimble Kimax Test Tubes, 55mL, Glass, Clear, PK72 45042-25150

Test Tubes, 55mL, Glass, Clear, PK72 (Discontinued)

  • Mfr # 45042-25150
  • Zoro # G2615579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45042-25150
Zoro #
G2615579
UPC #
-
Country of Origin
Germany

Dimensions

Labware Outside Dia. - Metric
25 mm
Labware Length - Metric
150 mm
Labware Length - English
5.9 in

Details

Item
Test Tubes
Labware Tube Type
Test Tube
Labware Nominal Capacity - Metric
55 mL
Graduation Range
Not Graduated
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Autoclavable
Yes
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Marking Spot
Includes
Provided with Phenolic cap
Graduation Subdivisions
Not Graduated
For Use With
General Use Reusable Test Tube with Marking Spot
Labware Nominal Capacity - English
1.96 oz

Description

Test Tubes, For Use With General Use Reusable Test Tube with Marking Spot, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Marking Spot, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.