This item is Discontinued.

Kimble Chase Microtube, PP, Blue, 1.5 mL, PK100 749510-1500

Microtube, PP, Blue, 1.5 mL, PK100 (Discontinued)

  • Mfr # 749510-1500
  • Zoro # G3964073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
749510-1500
Zoro #
G3964073
UPC #
-
Country of Origin
United States

Details

Item
Microtube
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Nominal Capacity - Metric
1.5 mL
Capacity
1.5mL
Includes
Package Quantity 100
Color
Blue
Labware Body Color
Blue

Description

SAMPLE TUBE 1.5 ML PKG/100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.