Shop ZORO SELECT
See all product information
Create Account
Microtube, PP, Natural, 1.5 mL, PK500
Mfr # 749560-1500
Zoro # G4184756
product price:Â
$
88.89
/pk 500, $0.18/ea
Key Features
Capacity
1.5mL
Labware Basic Material
Plastic
Special Features
Disposable
Labware Body Color
White
Labware Body Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 749560-1500
- Zoro #
- G4184756
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Microtube
- Capacity
- 1.5mL
- Labware Basic Material
- Plastic
- Special Features
- Disposable
- Labware Body Color
- White
- Labware Body Material
- Polypropylene
- Labware Nominal Capacity - Metric
- 1.5 mL
- Color
- natural
- For Use With
- Match Microtubes
- Nominal Capacity - English
- 0.05 oz
- Tube Type
- Microcentrifuge Tube
- Clarity
- Colored
- Nominal Capacity - Metric
- 1.5 mL
- Body Color
- Natural
- Basic Material
- Plastic
- Body Material
- Polypropylene
Description
Microtube, Nominal Capacity - Metric 1.5 mL, Nominal Capacity - English 0.05 oz, Body Material Polypropylene, Tube Type Microcentrifuge Tube, Body Color Natural, For Use With Match Microtubes, Special Features Disposable, Basic Material Plastic, Includes Not Applicable, Clarity Colored, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.