Shop SIBATA

Graduated Cylinder, Colorless, PK4

  • Mfr # 2351A-50
  • Zoro # G4610433

product price: 
$
59.29
/pk of 4, $14.82/ea

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
0.5 mL
Graduation Range
3.5 to 50mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2351A-50
Zoro #
G4610433
UPC #
-
Country of Origin
Taiwan, Province of China
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
0.5 mL
Graduation Range
3.5 to 50mL
Volumetric Labware Calibration
To Contain (TC)
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E1272-02 (2012)
Labware Body Color
Clear
Labware Clarity
Transparent
Includes
Bumper
Series
2351A
Labware USP Specification
Type I
Labware Capacity - English
1.69 oz
Item
Graduated Cylinder
Special Features
Markings Made of Enamel, Double Scale
Graduation Increments - English
0.016 oz
Clarity
Clear
Basic Material
Glass
Volumetric Calibration
To Contain (TC)
Capacity - Metric
50 mL
Body Color
Colorless
Capacity - English
1.7 fl oz
Maximum Graduation - Metric
50 mL
ASTM Specification
E1272
Base Shape
Hexagonal
Graduation Increments - Metric
0.5 mL
Sterile/Non-Sterile
Non-Sterile
USP Specification
Type I
Standards
ASTM E1272
Minimum Graduation - English
0.118 oz
Maximum Graduation - English
1.69 oz
Minimum Graduation - Metric
3.5 mL
Bumper Included
Yes
Graduated
Yes
Closure Included
No
Body Material
Borosilicate Glass

Dimensions

Labware Height - Metric
218 mm
Diameter
24 mm
Labware Height - English
8.54 in
Body Diameter - Metric
24 mm

Description

Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 0.5 mL, Graduation Increments - English 0.016 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 3.5 mL, Body Diameter - Metric 24 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.