This item is Discontinued.

Kimble Chase Pear Shaped Boiling Flask, 100mL, Clear 294250-0100

Pear Shaped Boiling Flask, 100mL, Clear (Discontinued)

  • Mfr # 294250-0100
  • Zoro # G7117680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
294250-0100
Zoro #
G7117680
UPC #
-
Country of Origin
China

Dimensions

Labware Height - Metric
180 mm
Labware Height - English
7 in
Stopper Size
14/20
Overall Height - Metric
180 mm
Joint Size
14/20
Compatible with Stopper Size
14/20

Details

Flask Type
Boiling
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware USP Specification
Type I
Item
Boiling Flask
Color
clear
Labware ASTM Specification
E438
Special Features
Heavy-Walled, Standard Taper Joint
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Borosilicate Glass
Capacity
100mL
Includes Closure
No
Labware Closure Type
Stopper
Autoclavable
Yes
Includes
Standard Taper Stopper
Standards
ASTM E438
Number of Flasks Included
1
Closure Type
Stopper
Glassware Class
A
Graduated
No
Shape
Pear
Closure Material
No Closure
ASTM Specification
E438
Neck Style
Straight
Clarity
Transparent
Capacity - Metric
100 mL
USP Specification
Type I
Capacity - English
3.38 fl oz
Basic Material
Glass
Body Material
Borosilicate Glass
Body Color
Clear

Description

Boiling Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Boiling, Overall Height - Metric 180 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.