This item is Discontinued.

Kimble Chase Pear Shaped Boiling Flask, 50mL, Clear 608700-0124

Pear Shaped Boiling Flask, 50mL, Clear (Discontinued)

  • Mfr # 608700-0124
  • Zoro # G6633116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608700-0124
Zoro #
G6633116
UPC #
-
Country of Origin
China

Dimensions

Stopper Size
19/22
Labware Height - Metric
153 mm
Compatible with Stopper Size
24/40
Joint Size
24/40
Overall Height - Metric
153 mm

Details

Flask Type
Boiling
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Capacity
50ml
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Borosilicate Glass
Autoclavable
Yes
Special Features
Heavy-Walled, Standard Taper Joint
Includes
Standard Taper Stopper
Labware Closure Type
Stopper
Color
clear
Item
Boiling Flask
Labware ASTM Specification
E438
Includes Closure
No
Standards
ASTM E438
Body Material
Borosilicate Glass
Closure Material
No Closure
Shape
Pear
Closure Type
Stopper
Basic Material
Glass
Neck Style
Straight
Number of Flasks Included
1
ASTM Specification
E438
Clarity
Transparent
USP Specification
Type I
Graduated
No
Glassware Class
A
Capacity - Metric
50 mL
Capacity - English
1.7 fl oz
Body Color
Clear

Description

Boiling Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Boiling, Overall Height - Metric 153 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.