
Pear Shaped Boiling Flask, 75mL, Clear (Discontinued)
- Mfr # 294250-0075
- Zoro # G6633378
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
294250-0075
Zoro #
G6633378
UPC #
-
Country of Origin
China
Dimensions
Stopper Size
14/20
Labware Height - English
6 in
Labware Height - Metric
153 mm
Overall Height - Metric
153 mm
Joint Size
14/20
Compatible with Stopper Size
14/20
Description
Boiling Flask, Capacity - Metric 75 mL, Capacity - English 2.5 fl oz, Flask Type Boiling, Overall Height - Metric 153 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.