Zoro Homepage

Pellet Pestle Only, 1.5 mL, PK100

  • Mfr # 749521-1500

  • Zoro # G4169365


product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Capacity
2 mL
Color
Blue
Type
Disposable
Length
7 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749521-1500
Zoro #
G4169365
UPC #
-
Country of Origin
United States

Dimensions

Length
7 cm
Size
1.5mL
Overall Length
7 cm

Details

Item
Disposable Pellet Pestle
Material
Polypropylene
Capacity
2 mL
Color
Blue
Type
Disposable
Pellet Pestle Type
Disposable Pellet Pestle

Description

Pellet Pestle,Polypropylene,Length 7cm,Size 1.5mL,Type Disposable,Blue,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.