Zoro Homepage

Pellet Pestle, Rnase-Free, 1.5mL, PK100

  • Mfr # 749521-1590

  • Zoro # G4223947


product price: $179.99
/pk 100, $1.80/ea
Free Shipping & Returns

Key Features

Capacity
2 mL
Material
Polypropylene
Size
1.5mL
Type
Disposable
Pellet Pestle Type
Disposable Pellet Pestle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749521-1590
Zoro #
G4223947
UPC #
-
Country of Origin
United States

Dimensions

Size
1.5mL
Overall Length
7 mm

Details

Item
Disposable Pellet Pestle
Capacity
2 mL
Material
Polypropylene
Type
Disposable
Pellet Pestle Type
Disposable Pellet Pestle

Description

RNase-Free Pellet Pestle,Size 1.5mL,Type Disposable,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.