Phenolic Cap, 58-400mm, Foam, PK144
Mfr # 75206G-58400
Zoro # G7715592
product price:Â $362.99
/pk 144, $2.52/ea
Free Shipping & Returns
Key Features
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Diameter
58 mm
Labware Closure Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75206G-58400
Zoro #
G7715592
UPC #
-
Country of Origin
United States
Dimensions
Diameter
58 mm
Labware Screw Closure Size
58-400 mm
Screw Closure Size
58-400 mm
Mouth Size
Wide
Details
Item
Cap
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Labware Closure Material
Phenolic
Labware Closure Liner Design
Solid
Labware Closure Color
Black
Special Features
Compressible Foam Offers Excellent Resealability
Labware Closure Liner Material
PTFE
Labware Closure Type
Screw On
Closure Liner Material
PTFE Faced LDPE
Vented
No
Product Type
Screw On Cap
Closure Type
Screw On
Closure Color
Black
Closure Liner Design
Solid
Description
Cap, Diameter 58 mm, Screw Closure Size 58-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material PTFE Faced LDPE, Closure Type Screw On, Autoclavable No, Vented No, Mouth Size Wide, Special Features Compressible Foam Offers Excellent Resealability, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.