Phenolic Cap, 70-400mm, Vinyl, PK144
Mfr # 75203G-70400
Zoro # G7715662
product price:Â $172.99
/pk 144, $1.20/ea
Free Shipping & Returns
Key Features
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Diameter
70 mm
Labware Closure Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75203G-70400
Zoro #
G7715662
UPC #
-
Country of Origin
United States
Dimensions
Diameter
70 mm
Labware Screw Closure Size
70-400 mm
Screw Closure Size
70-400 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Labware Closure Material
Phenolic
Labware Closure Color
Black
Labware Closure Liner Design
Solid
Labware Closure Liner Material
Tin Foil
Labware Closure Type
Screw On
Special Features
Good Chemical Resistance to Mild Acids, Alkalis, Alcohols, Aqueous Solutions, Oils and Solvents
Product Type
Screw On Cap
Closure Color
Black
Closure Type
Screw On
Closure Liner Material
Foil
Closure Liner Design
Solid
Vented
No
Description
Cap, Diameter 70 mm, Screw Closure Size 70-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Foil, Closure Type Screw On, Autoclavable No, Vented No, Mouth Size Narrow, Special Features Good Chemical Resistance to Mild Acids, Alkalis, Alcohols, Aqueous Solutions, Oils and Solvents, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.