Phenolic Cap, 89-400mm, Vinyl, PK144

  • Mfr # 75201G-89400

  • Zoro # G7715705


product price: $219.99
/pk 144, $1.53/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Diameter
89 mm
Labware Closure Liner Design
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75201G-89400
Zoro #
G7715705
UPC #
-
Country of Origin
United States

Dimensions

Diameter
89 mm
Labware Screw Closure Size
89-400 mm
Screw Closure Size
89-400 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Labware Closure Liner Design
Solid
Labware Closure Type
Screw On
Labware Closure Material
Phenolic
Special Features
Good Chemical Resistance to Mild Acids, Alkalis, Alcohols, Aqueous Solutions, Oils and Solvents
Labware Closure Color
Black
Labware Closure Liner Material
Pulp/Vinyl
Product Type
Screw On Cap
Closure Type
Screw On
Vented
No
Closure Liner Design
Solid
Closure Color
Black
Closure Liner Material
Polyvinyl Faced Pulpboard

Description

Cap, Diameter 89 mm, Screw Closure Size 89-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polyvinyl Faced Pulpboard, Closure Type Screw On, Autoclavable No, Vented No, Mouth Size Narrow, Special Features Good Chemical Resistance to Mild Acids, Alkalis, Alcohols, Aqueous Solutions, Oils and Solvents, Closure Liner Design Solid, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.