Reservoir Bottle, 1000mL, 200mm H, PK4

  • Mfr # KC14607-1000

  • Zoro # G7420281


product price:  $679.99
/pk 4, $170.00/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
110 mm
Capacity
1000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC14607-1000
Zoro #
G7420281
UPC #
-
Country of Origin
United States

Dimensions

Diameter
110 mm
Labware Height - Metric
200 mm
Height
200mm
Neck Inside Diameter - Metric
27 mm
Body Diameter - Metric
110 mm
Mouth Size
Narrow
Overall Height - Metric
200 mm

Details

Item
Reservoir Bottle
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
1000mL
Labware Body Material
Type I Borosilicate Glass
Special Features
Glass Hose Connection Outlet is Fused to the Bottle, Kimble(R) KIMAX(R) Kimcote(R) Safety-Coated Reservoir Bottle, Manufactured from 33 Expansion, Low Extractable, White Enamel Marking Spot
Graduation Range
Not Specified
Glassware Class
A
Bottle/Jar Type
Media
Labware Closure Liner Material
Unlined
Labware Basic Material
Glass
Labware Body Color
Clear
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Labware Capacity - Metric
1 L
Pre-Cleaned
No
Labware Closure Liner Design
Flat
Labware Closure Color
Blue
Labware Clarity
Transparent
Standards
USP Type I, ASTM E438
Labware Closure Type
Screw On
Closure Type
Screw On
Closure Liner Material
Unlined
Body Material
Borosilicate Glass
Body Color
Clear
Basic Material
Glass
Capacity - Metric
1 L
Clarity
Transparent
USP Specification
Type I
Bottle Type
Reservoir
ASTM Specification
E438 Type I
Capacity - English
33.81 fl oz
Closure Liner Design
Flat
Closure Included
Yes
Graduated
No
Closure Color
Blue

Description

Reservoir Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 110 mm, Bottle Type Reservoir, Capacity - Metric 1 L, Capacity - English 1,000 mL, Overall Height - Metric 200 mm, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size Not Applicable, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.