Zoro Homepage

Round Bottle, 1 Oz, 79mm H, Rubber, PK432

  • Mfr # 5110120C-24

  • Zoro # G7714411


product price: $491.99
/pk 432, $1.14/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110120C-24
Zoro #
G7714411
UPC #
-
Country of Origin
United States

Dimensions

Diameter
31 mm
Height
79mm
Labware Height - Metric
79 mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Body Diameter - Metric
31 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
79 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1 oz.
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Labware Body Color
Clear
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Closure Liner Material
Rubber
Labware Capacity - English
1 oz
Sterile/Non-Sterile
Non-Sterile
USP Specification
Type III
Graduated
No
ASTM Specification
E438 Type II
Basic Material
Glass
Closure Liner Material
Rubber
Bottle Type
Storage
Clarity
Transparent
Body Material
Soda Lime Glass
Capacity - Metric
30 mL
Body Color
Clear
Capacity - English
1 fl oz

Description

Bottle, Body Color Clear, Body Diameter - Metric 31 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Liner Material Rubber, Screw Closure Size 20-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.