Zoro Homepage

Round Bottle, 1 Oz, 79mm H, Rubber, PK432

  • Mfr # 5120120C-24

  • Zoro # G7714533


product price: $586.99
/pk 432, $1.36/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120120C-24
Zoro #
G7714533
UPC #
-
Country of Origin
United States

Dimensions

Diameter
31 mm
Height
79mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
79 mm
Screw Closure Size
20-400 mm
Overall Height - Metric
79 mm
Body Diameter - Metric
31 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
1 oz.
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Closure Liner Material
Rubber
Bottle/Jar Shape
Round
Labware Capacity - English
1 oz
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Labware Body Color
Amber
Sterile/Non-Sterile
Non-Sterile
Closure Liner Material
Rubber
Body Color
Amber
Capacity - English
1 fl oz
Capacity - Metric
30 mL
Body Material
Soda Lime Glass
Graduated
No
Bottle Type
Storage
Basic Material
Glass
USP Specification
Type III
ASTM Specification
E438 Type II

Description

Bottle, Body Color Amber, Body Diameter - Metric 31 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Liner Material Rubber, Screw Closure Size 20-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Eliminate Waste and Ensures Product Integrity for Long Term Storage, Shape Boston Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.