Zoro Homepage

Round Bottle, 1000mL, 178mm H, PK36

  • Mfr # 5223253B

  • Zoro # G8354245


product price: $168.99
/pk 36, $4.69/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
99 mm
Capacity
1,000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5223253B
Zoro #
G8354245
UPC #
-
Country of Origin
United States

Dimensions

Diameter
99 mm
Labware Height - Metric
178 mm
Height
178mm
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Minimum Screw Closure Size
53 mm
Body Diameter - Metric
99 mm
Overall Height - Metric
178 mm
Mouth Size
Wide

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1,000mL
Labware Capacity - Metric
1 L
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Body Color
Amber
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Capacity - English
32 fl oz
Basic Material
Glass
USP Specification
Type III
Closure Included
No
Body Color
Amber
Body Material
Soda Lime Glass
Graduated
No
ASTM Specification
E438 Type II
Bottle Type
Packer
Closure Liner Material
No Closure
Capacity - Metric
1 L

Description

Bottle, Body Color Amber, Body Diameter - Metric 99 mm, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 53-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.