Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 136mm H, Taper-Seal, PK108

  • Mfr # 5120824C-25

  • Zoro # G7714743


product price: $229.99
/pk 108, $2.13/ea
Free Shipping & Returns

Key Features

Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120824C-25
Zoro #
G7714743
UPC #
-
Country of Origin
India

Dimensions

Diameter
60 mm
Labware Screw Closure Size
24-400 mm
Height
136mm
Labware Height - Metric
136 mm
Screw Closure Size
24-400 mm
Mouth Size
Narrow
Overall Height - Metric
136 mm
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
60 mm

Details

Item
Bottle
Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Labware Body Color
Amber
Labware Capacity - English
8 oz
Labware Closure Type
Tamper Evident
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Basic Material
Glass
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Closure Type
Tamper Evident
USP Specification
Type III
Numbers of Bottles Included
108
Closure Liner Material
Polyethylene
Capacity - English
8.5 fl oz
Body Color
Amber
Closure Included
Yes
Capacity - Metric
250 mL
Bottle Type
Shrink Module
Body Material
Soda Lime Glass
Closure Color
Black
Closure Liner Design
PolyCone
ASTM Specification
E438 Type II
Basic Material
Glass
Graduated
No

Description

Bottle, Body Color Amber, Body Diameter - Metric 60 mm, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 136 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Eliminate Waste and Ensures Product Integrity for Long Term Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.