Round Bottle, 16 Oz, 146mm H, PE, PK60

  • Mfr # 5221653C-22

  • Zoro # G7714892


product price:  $160.99
/pk 60, $2.68/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5221653C-22
Zoro #
G7714892
UPC #
-
Country of Origin
United States

Dimensions

Diameter
80 mm
Height
146mm
Labware Screw Closure Size
53-400 mm
Labware Height - Metric
146 mm
Screw Closure Size
53-400 mm
Overall Height - Metric
146 mm
Mouth Size
Wide
Minimum Screw Closure Size
53 mm
Body Diameter - Metric
80 mm

Details

Item
Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Closure Material
Polyethylene (PE)
Graduation Range
Not Specified
Labware Body Color
Amber
Bottle/Jar Shape
Round
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Labware Closure Liner Material
Polyethylene
Labware Capacity - English
16 oz
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Capacity - English
16.9 fl oz
Basic Material
Glass
USP Specification
Type III
Bottle Type
Packer
Body Material
Soda Lime Glass
Body Color
Amber
ASTM Specification
E438 Type II
Graduated
No
Capacity - Metric
500 mL
Closure Liner Material
Polyethylene

Description

Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 80 mm, Bottle Type Packaging, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.