Round Bottle, 16 Oz, 146mm H, Vinyl, PK60

  • Mfr # 5221653C-21

  • Zoro # G7714917


product price:  $161.99
/pk 60, $2.70/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5221653C-21
Zoro #
G7714917
UPC #
-
Country of Origin
India

Dimensions

Diameter
80 mm
Labware Height - Metric
146 mm
Height
146mm
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Body Diameter - Metric
99 mm
Mouth Size
Wide
Minimum Screw Closure Size
53 mm
Overall Height - Metric
146 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Capacity - English
16 oz
Labware Closure Liner Material
Pulp/Vinyl
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Body Color
Amber
Graduation Range
Not Specified
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Graduated
No
Basic Material
Glass
Capacity - English
16.9 fl oz
Closure Liner Material
Pulp/Vinyl
Capacity - Metric
500 mL
Bottle Type
Packer
ASTM Specification
E438 Type II
Body Color
Amber
Closure Color
Black
Body Material
Soda Lime Glass
USP Specification
Type III
Closure Included
Yes

Description

Packaging Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 99 mm, Bottle Type Packaging, Capacity - Metric 500 mL, Capacity - English 500 mL, Overall Height - Metric 146 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.