Zoro Homepage
This item is Discontinued.
Kimble Chase Round Bottle, 2 Oz, 75mm H, PE, PK216 5220233C-22

Round Bottle, 2 Oz, 75mm H, PE, PK216 (Discontinued)

  • Mfr # 5220233C-22
  • Zoro # G7714822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220233C-22
Zoro #
G7714822
UPC #
-
Country of Origin
United States

Dimensions

Diameter
44 mm
Labware Height - Metric
75 mm
Labware Screw Closure Size
33-400 mm
Height
75mm
Screw Closure Size
33-400 mm
Minimum Screw Closure Size
33 mm
Body Diameter - Metric
44 mm
Overall Height - Metric
75 mm
Mouth Size
Wide

Description

Bottle, Body Color Amber, Body Diameter - Metric 44 mm, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, USP Specification Type III, Closure Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.