Round Bottle, 2 Oz, 83mm H, Vinyl, PK288

  • Mfr # 5710238C-21

  • Zoro # G7740101


product price: $386.99
/pk 288, $1.34/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5710238C-21
Zoro #
G7740101
UPC #
-
Country of Origin
India

Dimensions

Diameter
42 mm
Labware Screw Closure Size
38-400 mm
Labware Height - Metric
83 mm
Height
83mm
Screw Closure Size
38-400 mm
Mouth Size
Wide
Overall Height - Metric
83 mm
Body Diameter - Metric
42 mm
Minimum Screw Closure Size
38 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
2 oz.
Labware Closure Liner Material
Pulp/Vinyl
Includes Closure
Yes
Labware Body Color
Clear
Labware Capacity - English
2 oz
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy Viewing of Contents
Closure Color
Black
Closure Included
Yes
Capacity - English
2 fl oz
Bottle Type
Storage
Graduated
No
Clarity
Transparent
USP Specification
Type III
Basic Material
Glass
Body Material
Soda Lime Glass
Capacity - Metric
60 mL
Closure Liner Material
Pulp/Vinyl
Body Color
Clear
ASTM Specification
E438 Type II

Description

Bottle, Body Color Clear, Body Diameter - Metric 42 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Easy Viewing of Contents, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.