Round Bottle, 4 Oz, 112mm H, Foam, PK160

  • Mfr # 5120422C-26

  • Zoro # G7714551


product price:  $277.99
/pk 160, $1.74/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5120422C-26
Zoro #
G7714551
UPC #
-
Country of Origin
United States

Dimensions

Diameter
48 mm
Labware Screw Closure Size
22-400 mm
Labware Height - Metric
112 mm
Height
112mm
Screw Closure Size
22-400 mm
Body Diameter - Metric
48 mm
Mouth Size
Narrow
Overall Height - Metric
112 mm
Minimum Screw Closure Size
22 mm

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
4 oz.
Labware Closure Liner Material
PTFE
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Capacity - English
4 oz
Labware Closure Material
PTFE
Labware Body Color
Amber
Graduation Range
Not Specified
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Closure Liner Material
LDPE/PTFE
Basic Material
Glass
USP Specification
Type III
Body Material
Soda Lime Glass
Capacity - English
4 fl oz
Capacity - Metric
125 mL
ASTM Specification
E438 Type II
Body Color
Amber
Bottle Type
Storage

Description

Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 48 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Liner Material LDPE/PTFE, Screw Closure Size 22-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.