Zoro Homepage
This item is Discontinued.
Kimble Chase Round Bottom Flask, 100mL, Clear 601000-0229

Round Bottom Flask, 100mL, Clear (Discontinued)

  • Mfr # 601000-0229
  • Zoro # G6642231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601000-0229
Zoro #
G6642231
UPC #
-
Country of Origin
China

Dimensions

Labware Height - English
4.52 in
Labware Height - Metric
115 mm
Stopper Size
29/42
Body Diameter - Metric
64 mm
Compatible with Stopper Size
29/42
Overall Height - Metric
115 mm
Joint Size
29/42

Description

Boiling Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Boiling, Overall Height - Metric 115 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 29/42, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.