Round Bottom Flask, 2000mL, Clear

  • Mfr # 601000-0824

  • Zoro # G6634507


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601000-0824
Zoro #
G6634507
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
24/40
Body Diameter - Metric
161 mm
Joint Size
24/40
Compatible with Stopper Size
24/40

Details

Flask Type
Boiling
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware USP Specification
Type I
Color
clear
Autoclavable
Yes
Includes Closure
No
Material of Construction
Borosilicate Glass
Item
Boiling Flask
Labware ASTM Specification
E438
Includes
Standard Taper outer joints
Sterile/Non-Sterile
Non-Sterile
Special Features
Heavy-Walled, Standard Taper Joint
Capacity
2000mL
Labware Closure Type
Stopper
Standards
ASTM E438
ASTM Specification
E438
Body Color
Clear
Closure Type
Stopper
Closure Material
No Closure
Shape
Round
Body Material
Borosilicate Glass
Capacity - English
67.6 fl oz
Clarity
Transparent
Capacity - Metric
2 L
Graduated
No
Glassware Class
A
Number of Flasks Included
1
Basic Material
Glass
Neck Style
Straight
USP Specification
Type I

Description

Boiling Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Boiling, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.