Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kimble Chase Round Bottom Flask, 500mL, Clear 601000-0629

Round Bottom Flask, 500mL, Clear (Discontinued)

  • Mfr # 601000-0629
  • Zoro # G7117805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601000-0629
Zoro #
G7117805
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
29/42
Compatible with Stopper Size
29/42
Body Diameter - Metric
102 mm
Joint Size
29/42

Details

Flask Type
Boiling
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Labware Closure Type
Stopper
Capacity
500ml
Includes
Standard Taper Stopper
Special Features
Heavy-Walled, Standard Taper Joint
Includes Closure
No
Material of Construction
Borosilicate Glass
Item
Boiling Flask
Color
clear
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Standards
ASTM E438
Neck Style
Straight
Graduated
No
Capacity - Metric
500 mL
Glassware Class
A
Number of Flasks Included
1
USP Specification
Type I
Closure Type
Stopper
Body Material
Borosilicate Glass
Basic Material
Glass
ASTM Specification
E438
Body Color
Clear
Closure Material
No Closure
Clarity
Transparent
Capacity - English
16.9 fl oz
Shape
Round

Description

Boiling Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Boiling, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 29/42, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.