This item is Discontinued.

Kimble Chase Reaction Flask, Borosilicate Glass, 100 mL / 3.38 fl oz Capacity, A Type I 213100-1014

Reaction Flask, Borosilicate Glass, 100 mL / 3.38 fl oz Capacity, A Type I (Discontinued)

  • Mfr # 213100-1014
  • Zoro # G0055286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213100-1014
Zoro #
G0055286
UPC #
-
Country of Origin
China

Dimensions

Overall Height
155mm
Labware Height - English
6.1 in
Stopper Size
14/20
Compatible with Stopper Size
14/20
Overall Height - Metric
155 mm
Joint Size
14/20 mm
Labware Height - Metric
155 mm

Details

Item
Reaction Flask
Capacity
100mL
Body Material
Borosilicate Glass
Capacity - Metric
100 mL
Capacity - English
3.38 fl oz
Material of Construction
Glass
Color
Clear
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
Special Features
Bottom Fits Spherical Heating Mantles
USP Specification
Type I
Labware USP Specification
Type I
Labware Neck Style
Angled
Labware Capacity - Metric
100 mL
Labware Body Material
Borosilicate Glass
Labware ASTM Specification
E438
Labware Capacity - English
3.38 oz
Includes
809000-0021 Pressure/Vacuum Retainer, Glass Plug
Labware Body Color
Clear
Labware Closure Color
Clear
Labware Basic Material
Glass
Includes Closure
Yes
Labware Closure Type
Stopper
Flask Type
Reaction
Body Color
Clear
Clarity
Transparent
Number of Flasks Included
1
Basic Material
Glass
ASTM Specification
E438
Graduated
No
Closure Type
Stopper
Closure Color
Clear
Closure Material
Glass
Neck Style
Angled
Standards
ASTM E438

Description

Reaction Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Reaction, Overall Height - Metric 155 mm, USP Specification Type I, Includes Closure Yes, Closure Type Stopper, Neck Style Angled, Closure Material Glass, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.