This item is Discontinued.

Kimble Chase Reaction Flask, Borosilicate Glass, 200 mL / 6.7 fl oz Capacity, A Type I 213100-2024

Reaction Flask, Borosilicate Glass, 200 mL / 6.7 fl oz Capacity, A Type I (Discontinued)

  • Mfr # 213100-2024
  • Zoro # G0055259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213100-2024
Zoro #
G0055259
UPC #
-
Country of Origin
China

Dimensions

Labware Height - English
7.5 in
Overall Height
205mm
Stopper Size
24/40
Compatible with Stopper Size
24/40
Overall Height - Metric
205 mm
Joint Size
24/40 mm
Labware Height - Metric
205 mm

Details

Item
Reaction Flask
Capacity
200mL
Body Material
Borosilicate Glass
Capacity - Metric
200 mL
Capacity - English
6.7 fl oz
Material of Construction
Glass
Color
Clear
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
Special Features
Bottom Fits Spherical Heating Mantles
USP Specification
Type I
Labware Body Color
Clear
Flask Type
Reaction
Includes
809000-0021 Pressure/Vacuum Retainer, Glass Plug
Labware Closure Color
Clear
Labware Capacity - English
6.7 oz
Labware Capacity - Metric
200 mL
Labware Closure Type
Stopper
Labware Body Material
Borosilicate Glass
Includes Closure
Yes
Labware ASTM Specification
E438
Labware USP Specification
Type I
Labware Neck Style
Angled
Labware Basic Material
Glass
Closure Color
Clear
Basic Material
Glass
Standards
ASTM E438
Number of Flasks Included
1
Neck Style
Angled
Closure Material
Glass
Closure Type
Stopper
ASTM Specification
E438
Body Color
Clear
Graduated
No
Clarity
Transparent

Description

Reaction Flask, Capacity - Metric 200 mL, Capacity - English 6.7 fl oz, Flask Type Reaction, Overall Height - Metric 205 mm, USP Specification Type I, Includes Closure Yes, Closure Type Stopper, Neck Style Angled, Closure Material Glass, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.