This item is Discontinued.

Kimble Chase Schlenk Tube Flask, 25mL, Glass, Clear 213100-0214

Schlenk Tube Flask, 25mL, Glass, Clear (Discontinued)

  • Mfr # 213100-0214
  • Zoro # G0055301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213100-0214
Zoro #
G0055301
UPC #
-
Country of Origin
China

Dimensions

Overall Height
120mm
Stopper Size
14/20
Labware Height - English
4.72 in
Labware Height - Metric
120 mm
Overall Height - Metric
120 mm
Compatible with Stopper Size
14/20
Joint Size
14/20 mm

Details

Flask Type
Reaction
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Glassware Class
A
Labware Neck Style
Straight
Capacity
25mL
Item
Reaction Flask
Labware USP Specification
Type I
Color
Clear
Labware Closure Type
Stopper
Special Features
Bottom Fits Spherical Heating Mantles
Includes Closure
No
Labware Closure Color
Clear
Autoclavable
Yes
Labware ASTM Specification
E438
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Glass
Closure Material
No Closure
Neck Style
Straight
USP Specification
Type I
Body Material
Borosilicate Glass
Clarity
Transparent
Basic Material
Glass
Standards
ASTM E438
Graduated
No
Closure Color
Clear
ASTM Specification
E438
Capacity - English
0.85 fl oz
Capacity - Metric
25 mL
Body Color
Clear
Closure Type
Stopper
Number of Flasks Included
1

Description

Reaction Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Reaction, Overall Height - Metric 120 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.