Zoro Homepage
This item is Discontinued.
Kimble Chase Reaction Flask, Borosilicate Glass, 500 mL / 16.9 fl oz Capacity, A Type I 213100-5024

Reaction Flask, Borosilicate Glass, 500 mL / 16.9 fl oz Capacity, A Type I (Discontinued)

  • Mfr # 213100-5024
  • Zoro # G0055240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213100-5024
Zoro #
G0055240
UPC #
-
Country of Origin
China

Dimensions

Labware Height - English
8 in
Overall Height
245mm
Stopper Size
24/40
Compatible with Stopper Size
24/40
Joint Size
24/40 mm
Overall Height - Metric
245 mm
Labware Height - Metric
245 mm

Description

Reaction Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Reaction, Overall Height - Metric 245 mm, USP Specification Type I, Includes Closure Yes, Closure Type Stopper, Neck Style Angled, Closure Material Glass, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.