Zoro Homepage

Screw Thread Culture Tube, 8mL, PK1000

  • Mfr # 73770-13100

  • Zoro # G7378841


product price: $364.99
/pk 1000, $0.36/ea
Free Shipping & Returns

Key Features

For Use With
General Bacteriological Use, Tissue Culture Work
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
0.27 oz
Labware Length - English
3.2 in
Labware Length - Metric
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73770-13100
Zoro #
G7378841
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Length - English
3.2 in
Labware Length - Metric
100 mm
GPI Thread Size/Finish
13-415
Labware Outside Dia. - Metric
13 mm
Labware Screw Closure Size
13-415mm
Overall Height - Metric
100 mm
Screw Closure Size
13-415 mm
Body Diameter - Metric
13 mm

Description

Screw Thread Culture Tube, Nominal Capacity - Metric 8 mL, Body Diameter - Metric 13 mm, Nominal Capacity - English 0.27 oz, Overall Height - Metric 100 mm, Body Material 5.1 Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, Graduated No, Includes Closure No, Screw Closure Size 13-415 mm, For Use With General Bacteriological Use, Tissue Culture Work, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Modular Trays are Shrink-Wrapped in Plastic Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.