Zoro Homepage

Short Cone Oil Centrifuge Tube, PK12

  • Mfr # 45243-100

  • Zoro # G6633341


product price: $1,191.99
/pk 12, $99.33/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Graduation Range
0.1 to 100 mL
Graduation Subdivisions
0.1 mL, 0.5 mL, 5 mL, 20 mL, 25 mL, 50 mL, 100 mL
Capacity
100mL
Special Features
Calibrated TC (To Contain), Reusable, White Graduations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45243-100
Zoro #
G6633341
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Outside Dia. - Metric
45 mm
Length
165mm
Outside Dia.
45mm
Body Diameter - Metric
45 mm

Details

Item
Short Cone Oil Centrifuge Tube
For Use With
Centrifuges
Graduation Range
0.1 to 100 mL
Graduation Subdivisions
0.1 mL, 0.5 mL, 5 mL, 20 mL, 25 mL, 50 mL, 100 mL
Capacity
100mL
Special Features
Calibrated TC (To Contain), Reusable, White Graduations
Material of Construction
Borosilicate Glass
Color
clear
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Nominal Capacity - Metric
100 mL
Labware Body Material
Type I Borosilicate Glass
Max. Relative Centrifugal Force (xG)
800
Nominal Capacity - English
3.38 oz
Maximum Relative Centrifugal Force (x g)
800 x g
Graduation Increments - Metric
0.1 mL, 0.5 mL, 5 mL, 20 mL, 25 mL, 50 mL, 100 mL
Basic Material
Glass
Body Color
Clear
Body Material
Type I Borosilicate Glass
Tube Type
Centrifuge Tube
Maximum Relative Centrifugal Force
800 x g
Maximum Graduation - Metric
100 mL
Clarity
Transparent
Nominal Capacity - Metric
100 mL
Graduated
Yes
Minimum Graduation - Metric
0.1 mL

Description

Short Cone Oil Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 45 mm, Nominal Capacity - English 3.38 oz, Body Material Type I Borosilicate Glass, Maximum Relative Centrifugal Force 800 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.1 mL, 0.5 mL, 5 mL, 20 mL, 25 mL, 50 mL, 100 mL, For Use With Centrifuges, Special Features Calibrated TC (To Contain), Reusable, White Graduations, Basic Material Glass, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.