This item is Discontinued.

Kimble Chase Spe Manfld 47 mm, 6-Place 971010-6047

Spe Manfld 47 mm, 6-Place (Discontinued)

  • Mfr # 971010-6047
  • Zoro # G3331548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
971010-6047
Zoro #
G3331548
UPC #
-
Country of Origin
United States

Dimensions

Diameter
47 mm

Details

Item
Filtration Support Assembly
Material
Fritted Glass
Product Type
Phase Extraction Glassware and Manifold
Sterile/Non-Sterile
Non-Sterile
Includes Stopper
No
Autoclavable
No
Funnel Capacity
15 mL

Description

Filtration Support Assembly, Product Type Phase Extraction Glassware and Manifold, Diameter 47 mm, Material Fritted Glass, Includes Stopper No, Funnel Capacity 15 mL, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.