Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kimble Chase Spherical Reaction Flask, 12000mL, Clear 612250-1200

Spherical Reaction Flask, 12000mL, Clear (Discontinued)

  • Mfr # 612250-1200
  • Zoro # G6633579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612250-1200
Zoro #
G6633579
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
365 mm
Body Diameter - Metric
295 mm
Overall Height - Metric
365 mm

Details

Flask Type
Reaction
Labware Capacity - Metric
12.5 L
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Sterile/Non-Sterile
Non-Sterile
Special Features
Flat Ground Flange
Autoclavable
Yes
Material of Construction
Borosilicate Glass
Color
clear
Item
Reaction Flask
Capacity
12000mL
Includes Closure
No
Includes
Flat Ground Flange
Labware USP Specification
Type I
Labware ASTM Specification
E438
Standards
ASTM E438
Basic Material
Glass
Body Material
Borosilicate Glass
Graduated
No
Capacity - English
3.17 gal
Neck Style
Straight
Body Color
Clear
USP Specification
Type I
Capacity - Metric
12 L
Closure Material
No Closure
Number of Flasks Included
1
ASTM Specification
E438
Clarity
Transparent
Glassware Class
A

Description

Reaction Flask, Capacity - Metric 12 L, Capacity - English 3.17 gal, Flask Type Reaction, Overall Height - Metric 365 mm, USP Specification Type I, Includes Closure No, Neck Style Straight, Closure Material No Closure, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass, Clarity Transparent, Includes Flat Ground Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.