Zoro Homepage

Square Bottle, 0.5 Oz, Vinyl, PK576

  • Mfr # 5611220C-21

  • Zoro # G7715206


product price: $777.99
/pk 576, $1.35/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5611220C-21
Zoro #
G7715206
UPC #
-
Country of Origin
United States

Dimensions

Diameter
26 mm
Labware Depth - Metric
26 mm
Labware Height - Metric
62 mm
Depth
26mm
Labware Screw Closure Size
20-400 mm
Labware Width - Metric
26 mm
Height
62mm
Width
26mm
Screw Closure Size
20-400 mm
Minimum Screw Closure Size
20 mm
Overall Depth - Metric
26 mm
Overall Height - Metric
62 mm
Mouth Size
Wide
Body Diameter - Metric
26 mm
Overall Width - Metric
26 mm

Description

Bottle, Body Color Clear, Body Diameter - Metric 26 mm, Bottle Type Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 62 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.