Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kimble Chase Square Bottle, 2 Oz, 87mm H, Rubber, PK240 5610228C-24

Square Bottle, 2 Oz, 87mm H, Rubber, PK240 (Discontinued)

  • Mfr # 5610228C-24
  • Zoro # G7715267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610228C-24
Zoro #
G7715267
UPC #
-
Country of Origin
United States

Dimensions

Diameter
39 mm
Labware Height - Metric
87 mm
Labware Screw Closure Size
28-400 mm
Labware Depth - Metric
39 mm
Height
87mm
Labware Width - Metric
39 mm
Depth
39mm
Width
39mm
Screw Closure Size
28-400 mm
Overall Depth - Metric
39 mm
Mouth Size
Wide
Overall Height - Metric
87 mm
Body Diameter - Metric
39 mm
Overall Width - Metric
39 mm
Minimum Screw Closure Size
28 mm

Details

Item
Bottle
Closure Material
Rubber
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
2 oz.
Labware Capacity - English
2 oz
Labware Closure Liner Material
Rubber
Labware Body Color
Clear
Labware Basic Material
Glass
Graduation Range
Not Specified
Bottle/Jar Shape
Square
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Sampling
Graduated
No
Basic Material
Glass
ASTM Specification
E438 Type II
Capacity - English
2 fl oz
USP Specification
Type III
Body Material
Soda Lime Glass
Clarity
Transparent
Body Color
Clear
Capacity - Metric
60 mL
Closure Liner Material
Rubber

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 87 mm, Closure Liner Material Rubber, Screw Closure Size 28-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.