Square Bottle, 2 Oz, 87mm H, Vinyl, PK240

  • Mfr # 5610228C-21

  • Zoro # G7715242


product price:  $326.99
/pk 240, $1.36/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5610228C-21
Zoro #
G7715242
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Width - Metric
39 mm
Height
87mm
Width
39mm
Labware Height - Metric
87 mm
Labware Screw Closure Size
28-400 mm
Depth
39mm
Labware Depth - Metric
39 mm
Screw Closure Size
28-400 mm
Overall Height - Metric
87 mm
Mouth Size
Wide
Overall Depth - Metric
39 mm
Minimum Screw Closure Size
28 mm
Overall Width - Metric
39 mm
Body Diameter - Metric
39 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
2 oz.
Includes Closure
Yes
Graduation Range
Not Specified
Bottle/Jar Shape
Square
Labware Closure Liner Material
Pulp/Vinyl
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Capacity - English
2 oz
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Closure Included
Yes
Closure Liner Material
Pulp/Vinyl
Body Color
Clear
Basic Material
Glass
Clarity
Transparent
Closure Color
Black
Capacity - Metric
60 mL
Bottle Type
Sampling
Body Material
Soda Lime Glass
Graduated
No
Capacity - English
2 fl oz
USP Specification
Type III
ASTM Specification
E438 Type II

Description

Bottle, Body Color Colorless, Body Material Soda Lime Glass, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 87 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.