Zoro Homepage

Standard Glass Bottle, 4 Oz, PK24

  • Mfr # 5310448C-26

  • Zoro # G8544487


product price: $266.99
/pk 24, $11.12/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5310448C-26
Zoro #
G8544487
UPC #
-
Country of Origin
India

Dimensions

Diameter
52 mm
Labware Screw Closure Size
48-400 mm
Labware Height - Metric
84 mm
Height
84mm
Screw Closure Size
48-400 mm
Body Diameter - Metric
52 mm
Minimum Screw Closure Size
48 mm
Overall Height - Metric
84 mm
Mouth Size
Wide

Description

Bottle, Body Color Clear, Body Diameter - Metric 52 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 84 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 48-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.