Stopcock Plug, White, 6 Sz

  • Mfr # 821001-0006

  • Zoro # G7118067


product price:  $40.69
/ea

Key Features

Color
White
Material of Construction
PTFE
Resists
Chemicals
Liner
None
Stopper Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
821001-0006
Zoro #
G7118067
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
6 mm

Details

Item
Stopper
Color
White
Material of Construction
PTFE
Resists
Chemicals
Liner
None
Liner Material
None
Product Type
Stopcock Plug
Material
PTFE

Description

Stopper, Stopper Size 6 mm, Material PTFE, Color White, Special Features Not Applicable, Resists Chemicals, Liner Material None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.