Storage/Media Bottle, 1000mL, 225mm H,

  • Mfr # 14399-1000

  • Zoro # G4154753


product price:  $85.29
/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
101 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14399-1000
Zoro #
G4154753
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
101 mm
Labware Height - Metric
225 mm
Height
225mm
Body Diameter - Metric
101 mm
Mouth Size
Narrow
Overall Height - Metric
225 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
1,000mL
Graduation Subdivisions
50 mL
Labware Capacity - Metric
1 L
Graduation Range
100 to 900 mL
Includes
Graduation Scale, Drip-Free Pour Ring
Labware Closure Liner Material
Unlined
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Closure Color
Blue
Includes Closure
Yes
Special Features
Enhanced Graduations and Marking Spot Made with Chemically Resistant White Enamel Paint, Manufactured from 33 Expansion, Low Extractable, Replaceable Clear (natural) Drip-Free Polypropylene Pour Ring is Included on each Bottle
Bottle/Jar Type
Media
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
Capacity - Metric
1 L
Basic Material
Glass
Closure Color
Blue
Closure Included
Yes
Bottle Type
Media
Closure Liner Material
Unlined
USP Specification
Type I
Capacity - English
33.81 fl oz
Graduation Increments - Metric
50 mL
ASTM Specification
E438 Type I
Closure Type
Screw On
Graduated
Yes
Body Material
Borosilicate Glass
Maximum Graduation - Metric
900 mL

Description

Media Bottle, Body Diameter - Metric 101 mm, Bottle Type Media, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 225 mm, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 50 mL, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.