This item is Discontinued.

Kimble Chase Straight Bore Stopcock Plug, White, 6 Sz 821000-0006

Straight Bore Stopcock Plug, White, 6 Sz (Discontinued)

  • Mfr # 821000-0006
  • Zoro # G6633335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
821000-0006
Zoro #
G6633335
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
6

Details

Item
Stopper
Color
White
Material of Construction
PTFE
Liner
None
Resists
Chemicals
Liner Material
None
Product Type
Straight-Bore Stopcock
Material
Borosilicate Glass, PTFE

Description

Stopper, Stopper Size 6, Material Borosilicate Glass, PTFE, Color White, Special Features Not Applicable, Resists Chemicals, Liner Material None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.