Zoro Homepage

Straight-Sided Bottle, 4 Oz, Rubber, PK144

  • Mfr # 5410458C-24

  • Zoro # G7715014


product price: $410.99
/pk 144, $2.85/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber
Mouth
Wide
Shape
Round
Diameter
60 mm
Capacity
4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410458C-24
Zoro #
G7715014
UPC #
-
Country of Origin
United States

Dimensions

Diameter
60 mm
Height
68mm
Labware Screw Closure Size
58-400 mm
Labware Height - Metric
68 mm
Screw Closure Size
58-400 mm
Mouth Size
Wide
Overall Height - Metric
68 mm
Body Diameter - Metric
60 mm

Details

Item
Bottle
Closure Material
Rubber
Mouth
Wide
Shape
Round
Capacity
4 oz.
Labware Body Color
Clear
Labware Capacity - English
4 oz
Graduation Range
Not Specified
Labware Basic Material
Glass
Special Features
Rubber Liner
Bottle/Jar Shape
Round
Labware Closure Liner Material
Rubber
Standards
ASTM E438, USP Type III
Closure Type
Screw On
USP Specification
Type III
Closure Liner Material
Rubber
Numbers of Jars Included
144
Body Material
Soda Lime Glass
Closure Included
Yes
Body Color
Clear
ASTM Specification
E438 Type II
Capacity - English
4 fl oz
Basic Material
Glass
Clarity
Transparent
Capacity - Metric
125 mL

Description

Jar, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Rubber, Body Diameter - Metric 60 mm, Body Material Soda Lime Glass, Overall Height - Metric 68 mm, Screw Closure Size 58-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.